This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim with Cross Handle in Polished Nickel - Less Valve

Signature Hardware

Marceau Single Handle Pressure Balancing Valve Trim with Cross Handle in Polished Nickel - Less Valve

  • Fast #
  • Part #SHMA441020PN
  • Item #11533563
  • Manufacturer Part #SHMA441020PN
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Marceau Single Handle Pressure Balancing Valve Trim with Cross Handle in Polished Nickel - Less Valve

  • Fast #
  • Part #SHMA441020PN
  • Item #11533563
  • Manufacturer Part #SHMA441020PN
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Signature Hardware's 25 year limited warranty
  • Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
  • Coordinates with products from the Marceau line
  • Pressure balanced valve trim - single cartridge controls the temperature of the water and the on/off function
  • Valve required for use
  • Single cross / lever handle constructed of metal included
  • Rough-in valve not included - when adding to cart valve options will be presented
  • Metal construction for ultimate strength and durability
  • Dual control pressure balance valve with integral stops
  • One-piece ceramic disc cartridge design for ease of maintenance
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4-15/16 in
Diameter
6-11/16 in
Height
6-11/16 in
Length
6-11/16 in
Width
5-1/16 in
Characteristics & Features
Collection
Marceau
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
Yes
Tub Spout Type
Non-diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Product Type
Valve Trim
UPC
199242011872