This product requires certification to purchase.

Two Handle Monoblock Bathroom Sink Faucet in Polished Nickel

Signature Hardware

Marceau Two Handle Monoblock Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #SHMA449001PN
  • Item #11533615
  • Manufacturer Part #SHMA449001PN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Marceau Two Handle Monoblock Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #SHMA449001PN
  • Item #11533615
  • Manufacturer Part #SHMA449001PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
7-5/8 in
Faucet Connection Size
3/8 in
Faucet Height
7-3/4 in
Flow Rate
1.2 gpm
Handle Length (in)
1-1/2 in
Height
7-3/4 in
Length
5-13/16 in
Maximum Deck Thickness
2-13/16 in
Spout Height
5 in
Spout Reach
6 in
Spout Swivel
No
Width
7-5/8 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Marceau
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Stream Type
Aerated
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
UPC
199242009893