2-5/8 in. Lever Dummy Left Hand Lever Set in Antique Pewter

You last purchased this on
 
Signature Hardware

Marconi 2-5/8 in. Lever Dummy Left Hand Lever Set in Antique Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Marconi 2-5/8 in. Lever Dummy Left Hand Lever Set in Antique Pewter

  • Fast #
  • Part #SH444449
  • Item #7941613
  • Manufacturer Part #444449
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Pewter Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes all necessary hardware.
  • Made of bronze.
  • Requires Certification

Documents


Specifications

Application:
Interior Door Set
Base Plate Width:
2-1/2 in
Collection:
Marconi
Color Finish Category:
Pewter Tones
Color Finish Name:
Antique Pewter
Depth:
2-5/8 in
Handle Material:
Metal
Handle Type:
Lever
Height:
6-5/8 in
Lock Type:
Dummy, Left Hand
MA Approved -:
No
Material:
Bronze
Product Type:
Lever Set
Size:
5-1/4 in x 6-5/8 in x 2-5/8 in
WaterSense Labeled:
No
Weight:
1.5 lb
Width:
5-1/4 in