Marconi 2-5/8 in. Lever Dummy Right Hand Lever Set in Antique Pewter

Part #SH444455  |  Item #7941590  |  Manufacturer Part #444455

$89.00 EACH

Color/Finish: Antique Pewter

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Made of bronze.
  • Includes all necessary hardware.

Documents

Specifications

Application: Interior Door Set

Base Plate Width: 2-1/2 in

Collection: Marconi

Color Finish: Antique Pewter

Color Finish Category: Pewter Tones

Depth: 2-5/8 in

Handle Material: Metal

Handle Type: Lever

Height: 6-5/8 in

Lock Type: [Dummy, Right Hand]

MA Approved: No

Material: Bronze

Product Type: Lever Set

Size: 5-1/4 in x 6-5/8 in x 2-5/8 in

WaterSense Labeled: No

Weight: 1.5

Width: 5-1/4 in