Marconi 2-5/8 in. Lever Passage Interior Door Set Left Hand Lever Set in Antique Pewter

Part #SH444852  |  Item #7941858  |  Manufacturer Part #444852

$219.00 EACH

Color/Finish: Antique Pewter

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Made of bronze.
  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".

Documents

Specifications

Application: 2-3/4 in Backset

Base Plate Width: 2-1/2 in

Collection: Marconi

Color Finish: Antique Pewter

Color Finish Category: Pewter Tones

Depth: 2-5/8 in

Handle Material: Metal

Handle Type: Lever

Height: 6-5/8 in

Lock Type: Interior Door Set, Left Hand, Passage

MA Approved: No

Material: Bronze

Product Type: Lever Set

Size: 5-1/4 in x 6-5/8 in x 2-5/8 in

WaterSense Labeled: No

Weight: 2

Width: 5-1/4 in