Horizontal Bidet Faucet in Brushed Nickel
Marinos Horizontal Bidet Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum deck thickness: 1-1/4".
- Swivel spout allows for spout height of 2-3/4" - 3-1/4".
- Lever handle.
- 1/2" IPS connection.
- Handle length: 3".
- Handle height: 5-3/4".
- Base plate: 2-1/4" L x 2-1/4" W.
- Spout reach: 4-1/2".
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bidet Type:
- Horizontal
- CSA Certified:
- CSA B125.1
- Collection:
- Marinos
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Included:
- Yes
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6 in
- Length:
- 5-3/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Bidet Faucet
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 4-1/2 in
- Spray Type:
- Horizontal
- Width:
- 2-1/4 in