42 in. Grab Bar in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Marseille 42 in. Grab Bar in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Marseille 42 in. Grab Bar in Oil Rubbed Bronze

  • Fast #
  • Part #SH427399
  • Item #7709815
  • Manufacturer Part #427399
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 300 lb. weight limit
  • It is recommended to mount the grab bar to wood blocking installed between wall studs
  • 42" with base plate: 43-3/4"
  • 1-5/8" wall clearance
  • Comes with optional anchors to be used when mounting to drywall
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASTM:
ASTM F446-19
Application:
Residential
Base Plate Height:
2-7/8 in
Base Plate Width:
2-7/8 in
Collection:
Marseille
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Hardware Included:
Yes
Height:
2-7/8 in
Installation Type:
Wall Mount
Length:
42 in
MA Approved -:
No
Material:
Brass
Projection:
3-1/8 in
Style:
Traditional
WaterSense Labeled:
No
Weight:
3.8 lb
Weight Capacity:
300 lb