This product requires certification to purchase.

3 in. Brass Push Plate in Antique Brass

You last purchased this on
 
Signature Hardware

Mayan 3 in. Brass Push Plate in Antique Brass

  • Fast #
  • Part #SH248078
  • Item #7892014
  • Manufacturer Part #248078
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Mayan 3 in. Brass Push Plate in Antique Brass

  • Fast #
  • Part #SH248078
  • Item #7892014
  • Manufacturer Part #248078
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Overall dimensions: 3" L x 10" H.
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Mayan
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Height:
10 in
Length:
3 in
Material:
Brass
Product Type:
Push Plate
Size:
3 in x 10 in