Maysville 24 in. Floor Mount Vanity in Grey Wash

Part #SH466890  |  Item #9406686  |  Manufacturer Part #466890

$1,739.00 EACH

Color/Finish: Grey Wash

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Porcelain sink has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Granite is A grade.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Maysville

Color Finish: Grey Wash

Color Finish Category: Greys

Depth: 21 in

Drain Location: Rear

Drain Opening: 1-1/2 in

GSA Approved: No

Hardware Included: Yes

Height: 34 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Granite, Wood

NSF Certified: No

Number Of Bowls: 1

Number Of Pieces: 3 Piece

Number of Drawers: 2

Number of Holes: No Hole

Origin: Global

Sink Bowl Size: 16 in x 11-3/4 in x 4-1/2 in

Size: 24 in

Vanity Top Shape: Rectangle

Width: 24 in