Signature Hardware
Maysville 24 in. Floor Mount Vanity in Whitewash, Feathered White with Chrome
Part #SH460323 | Item #9251353 | Manufacturer Part #460323
Width:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Each top is carved from a single piece of stone and will feature natural variations.
- See Installation Instructions for directions to attach the vanity top and sink.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Center Size: 8 in
Collection: Maysville
Color Finish: Whitewash Pine
Color Finish Category: Whites
Depth: 21 in
Drain Location: Rear
Drain Opening: 1-1/2 in
GSA Approved: No
Height: 34 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Wood
NSF Certified: No
Number Of Bowls: 1
Number Of Pieces: 3 Piece
Number of Drawers: 2
Number of Holes: 3 Hole
Origin: Global
Overall Sink Size: 18-5/8 in x 15 in
Product Type: Vanity
Sink Bowl Size: 16 in x 12-1/2 in x 5 in
Sink Depth: 7-3/4 in
Sink Installation Type: Undermount
Sink Material: Porcelain
Sink Size Range: Less than 20 in
Size: 25 in x 24 in x 34 in
Vanity Top Shape: Rectangle
Width: 25 in