Maysville 30 in. Floor Mount Vanity in Grey Wash

Part #SH450608  |  Item #8806148  |  Manufacturer Part #450608

Call for Pricing

Color/Finish: Grey Wash

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Vanity top sold separately.
  • Distressed Finish

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Maysville

Color Finish: Grey Wash

Color Finish Category: Greys

Depth: 22 in

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 34 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Wood

Mirror Included: No

NSF Certified: No

Number Of Pieces: 1 Piece

Number of Drawers: 2

Number of Holes: No Hole

Origin: Global

Product Type: Vanity

Sink Installation Type: Vessel Mount

Size: 30 in

Vanity Top Shape: Rectangle

Width: 30 in