30 in. Floor Mount Vanity in White Wash

You last purchased this on
 
Signature Hardware

Maysville 30 in. Floor Mount Vanity in White Wash

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Maysville 30 in. Floor Mount Vanity in White Wash

  • Fast #
  • Part #SH450609
  • Item #8806147
  • Manufacturer Part #450609
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Whitewash Pine Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Distressed Finish
  • Vanity top sold separately.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Maysville
Color Finish Category:
Whites
Color Finish Name:
Whitewash Pine
Depth:
22 in
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
34 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Wood
Mirror Included:
No
NSF Certified:
No
Number of Drawers:
2
Number of Holes:
No Hole
Number of Pieces:
1 Piece
Origin:
Global
Product Type:
Vanity
Sink Installation Type:
Vessel Mount
Size:
30 in
Vanity Top Shape:
Rectangle
Width:
30 in