36 in. Floor Mount Vanity in Grey Wash

You last purchased this on
 
Signature Hardware

Maysville 36 in. Floor Mount Vanity in Grey Wash

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Maysville 36 in. Floor Mount Vanity in Grey Wash

  • Fast #
  • Part #SH459003
  • Item #9351830
  • Manufacturer Part #459003
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Wash Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Maysville
Color Finish Category:
Greys
Color Finish Name:
Grey Wash
Depth:
22 in
Drain Location:
Rear
Drain Opening:
1-1/2 in
GSA Approved:
No
Hardware Included:
No
Height:
39 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Wood
NSF Certified:
No
Number of Bowls:
1
Number of Drawers:
2
Number of Holes:
1 Hole
Number of Pieces:
3 Piece
Origin:
Global
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
Size:
36 in
Vanity Top Shape:
Rectangle
Width:
36 in