Maysville 36 in. Floor Mount Vanity in Grey Wash

Part #SH467639  |  Item #9352020  |  Manufacturer Part #467639

$2,099.00 EACH

Color/Finish: Grey Wash

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Granite is A-grade.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Maysville

Color Finish: Grey Wash

Color Finish Category: Greys

Depth: 22 in

Drain Location: Rear

Drain Opening: 1-1/2 in

GSA Approved: No

Hardware Included: No

Height: 39 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Wood

NSF Certified: No

Number Of Bowls: 1

Number Of Pieces: 3 Piece

Number of Drawers: 2

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 18-1/8 inx12-3/4 in

Sink Bowl Size: 18-1/8 in x 12-3/4 in x 4-1/8 in

Size: 36 in

Vanity Top Shape: Rectangle

Width: 36 in