60 in. Floor Mount Vanity in White Wash

You last purchased this on
 
Signature Hardware

Maysville 60 in. Floor Mount Vanity in White Wash

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Maysville 60 in. Floor Mount Vanity in White Wash

  • Fast #
  • Part #SH470473
  • Item #9390488
  • Manufacturer Part #470473
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Whitewash Pine Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected it will come with a backsplash.
  • Granite is A-grade. Polished Carrara Marble is sourced from Italy.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink.
  • 2" diameter cutout for vessel sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Maysville
Color Finish Category:
Whites
Color Finish Name:
Whitewash Pine
Depth:
22 in
GSA Approved:
No
Hardware Included:
Yes
Height:
34 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Wood, Granite
NSF Certified:
No
Number of Drawers:
4
Number of Holes:
No Hole
Number of Pieces:
2 Piece
Origin:
Global
Product Type:
Vanity
Size:
60 in
Vanity Top Shape:
Rectangle
Width:
60 in