6-1/8 in. Brass Shelf Bracket in Antique Brass
Meadow 6-1/8 in. Brass Shelf Bracket in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bracket overall dimension: 6-1/8" L x 8-1/8" H x 1" W.
- Each bracket is hand-crafted and may vary slightly in shape and dimensions.
- Weight limit is 17-1/2 lbs. when using 2" Long screws.
- A distressed finish has been applied to bring a textured, rustic look to this product.
Documents
Specifications
- Capacity:
- 22 lbs
- Collection:
- Meadow
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Hardware Type:
- Bracket
- Height:
- 8-1/8 in
- Length:
- 6-1/8 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Shelf Bracket
- Size:
- 1 in x 8-1/8 in
- WaterSense Labeled:
- No
- Weight:
- 2 lb
- Width:
- 1 in