10-1/8 in. Iron Shelf Bracket in Distressed White

You last purchased this on
 
Signature Hardware

Mediterranean 10-1/8 in. Iron Shelf Bracket in Distressed White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Mediterranean 10-1/8 in. Iron Shelf Bracket in Distressed White

  • Fast #
  • Part #SH407375
  • Item #7701128
  • Manufacturer Part #407375
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Distressed White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Weight capacity per pair is 80 pounds.
  • Each bracket is handcrafted and may vary slightly in shape and dimensions.
  • Requires Certification

Documents


Specifications

Capacity:
80 lbs
Collection:
Mediterranean
Color Finish Category:
Whites
Color Finish Name:
Distressed White
Hardware Type:
Bracket
Height:
9-1/8 in
Length:
10-1/8 in
MA Approved -:
No
Material:
Iron
Product Type:
Shelf Bracket
Size:
1-3/4 in x 9-1/8 in
WaterSense Labeled:
No
Width:
1-3/4 in