8-3/8 in. Residential Dummy Door Strap in Black Powder Coat
Mediterranean 8-3/8 in. Residential Dummy Door Strap in Black Powder Coat
Product Details
Product Details
- Black Powder Coat finish is made of hand-forged iron.
- Dimensions: 8-3/8" L x 8-3/8" W.
- For decorative purposes only.
Specifications
- Application:
- Residential
- Collection:
- Mediterranean
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Length:
- 8-3/8 in