Melton Single Handle Vessel Filler Bathroom Sink Faucet in Oil Rubbed Bronze

Part #SH426810  |  Item #7708891  |  Manufacturer Part #426810

$329.00 EACH

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • When purchasing a vessel sink faucet, ensure the height to spout and spout reach will accommodate your sink

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Vessel Filler

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Melton

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: Yes

Drain Included: Yes

Drain Opening: 1-1/2 in

Faucet Connection: IPS

Faucet Connection Size: 3/8 in

Faucet Height: 13 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Length in : 3-1/2 in

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Length: 2 in

Maximum Deck Thickness: 1-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Overflow Included Yes or No: Yes

Spout Height: 8-1/8 in

Spout Reach: 4 in

Spout Type: Waterfall

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

Width: 5 in

cUPC Certified: Yes