Wall Toilet Tissue Holder in Black
Mendi Wall Toilet Tissue Holder in Black
Product Details
Product Details
- Sold individually.
- Made of solid brass.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-1/2 in
- Base Plate Width:
- 1-1/2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Mendi
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-19/50 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/8 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 2-3/8 in
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM ? WWW.P65WARNINGS.CA.GOV
- Width:
- 6-13/100 in