Menotti 1-1/2 in. Porcelain Cabinet Knob in Indigo

Part #SH443816  |  Item #7873313  |  Manufacturer Part #443816

$17.00 EACH

Color/Finish: Indigo

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Base Diameter: 5/8 in

Collection: Menotti

Color Finish: Indigo

Color Finish Category: Blues

Depth: 1-1/4 in

Hardware Type: Knob

Height: 1-3/4 in

Length: 1-1/2 in

MA Approved: No

Material: Porcelain

Product Type: Cabinet Knob

Projection: 1-1/4 in

Shape: Specialty

Size: 1-1/2 in x 1-3/4 in x 1-1/4 in

Style: Transitional

WaterSense Labeled: No