1-1/2 in. Porcelain Cabinet Knob in Rosewood
Menotti 1-1/2 in. Porcelain Cabinet Knob in Rosewood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Covered under Signature Hardware's 10 year limited warranty
- Mounting hardware is included for easy installation
- Superior construction ensures a durable and lasting product
Documents
Specifications
- Collection:
- Menotti
- Color Finish Category:
- Browns
- Color Finish Name:
- Rosewood
- Depth:
- 1-1/4 in
- Diameter - Base:
- 5/8 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-3/4 in
- Length:
- 1-3/4 in
- MA Approved -:
- No
- Material:
- Ceramic
- Material Type:
- Porcelain
- Product Type:
- Cabinet Knob
- Projection:
- 1-1/4 in
- Shape:
- Specialty
- Size:
- 1-1/2 in x 1-3/4 in x 1-1/4 in
- Style:
- Transitional
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in