Brass Double Coat Hook in Oil Rubbed Bronze
Mercado Brass Double Coat Hook in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Mercado
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Door Hardware Type:
- Hook
- Height:
- 3-3/4 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Hook
- Projection:
- 2-3/4 in
- Size:
- 2-3/8 in x 3-3/4 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in