Milforde Semi-recessed Mount Basin in Biscuit

Part #SH362496  |  Item #7633073  |  Manufacturer Part #SH362496

$143.10 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Sink is 3-1/2" H above counter (±1/2"). Sink is finished on all sides.
  • 13" diameter cut-out required for installation (±1/2").

Specifications

ADA Compliant: No

Application: Residential

Collection: Milforde

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Opening: 1-1/2 in

Faucet Material: Plastic

Height: 6 in

Length: 17-1/8 in

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 17-1/8 in x 17-1/8 in

Pedestal Only - FEI: No

Product Type: Bathroom Sink

Shape: Round

Sink Bowl Size: 14-1/2 in x 14-1/2 in x 2-3/8 in

Sink Depth: 6 in

Sink Installation Type: Semi-recessed Mount

Sink Material: Porcelain

Sink Size Range: Less than 20 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 17-1/8 in