Millie 30-1/8 in. Floor Mount Vanity in White with Cinnamon

Part #SH466982  |  Item #9406612  |  Manufacturer Part #466982

$1,559.99 EACH

Color/Finish: White/Cinnamon

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Porcelain sink has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Carrara Marble is sourced from Italy.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Millie

Color Finish: White/Cinnamon

Color Finish Category: Whites

Depth: 21 in

Drain Location: Rear

Drain Opening: 1-1/2 in

GSA Approved: No

Hardware Included: Yes

Height: 34 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Marble, Teak

NSF Certified: No

Number Of Bowls: 1

Number Of Pieces: 3 Piece

Number of Doors: 2

Number of Holes: No Hole

Origin: Global

Sink Bowl Size: 18-1/8 in x 12-3/4 in x 4-1/8 in

Size: 30 in

Vanity Top Shape: Rectangle

Width: 30-1/8 in