Mini English Three Handle Shower System in Brushed Nickel

Part #SH429033  |  Item #7708192  |  Manufacturer Part #SH429033

$525.95 EACH

Color/Finish: Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Center Size: 3-3/8 in

Collection: Mini English

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 6-1/4 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

GSA Approved: No

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Porcelain

Handle Type: Lever

Hose Length: 59 in

IAPMO Listed: No

Length: 54 in

NSF Certified: No

Number of Handles: Three Handle

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Width: 27 in