MIR3219 Lavatory in Polished Chrome Console Leg
MIR3219 Lavatory in Polished Chrome Console Leg
Package Quantity Info:
EA: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features adjustable leg levelers for easy leveling on uneven floors
- Made of 18 gauge type 304 stainless steel
Specifications
- Brand Model Compatibility:
- MIR3219 Lavatory
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Length:
- 31-5/16 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- WaterSense Labeled:
- No
- Width:
- 18-5/16 in