10 x 12 in. Residential Brass Ceiling & Sidewall Register in Brushed Nickel
Mission 10 x 12 in. Residential Brass Ceiling & Sidewall Register in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Louver control extends 5/8" H from vent.
- Includes two 2" screws in matching finish. Longer mounting screws sold separately.
- Made of solid brass.
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Mission
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Installation Type:
- Wall Mount
- Length:
- 10 in
- MA Approved -:
- No
- Material:
- Brass
- Overall Length:
- 11-1/2 in
- Overall Width:
- 13-3/8 in
- WaterSense Labeled:
- No
- Width:
- 12 in