Mission 10 x 14 in. Residential Brass Ceiling & Sidewall Register in Brushed Nickel

Part #SH327149  |  Item #7743556  |  Manufacturer Part #327149

$144.00 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Made of solid brass.
  • Louver control extends 5/8" H from vent.
  • Includes two 2" screws in matching finish. Longer mounting screws sold separately.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Mission

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Installation Type: Wall Mount

Length: 10 in

MA Approved: No

Material: Brass

Overall Length: 11-5/8 in

Overall Width: 15-3/4 in

WaterSense Labeled: No

Width: 14 in