3 in. Brass Door Pull in Antique Brass
Mission 3 in. Brass Door Pull in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes fastening hardware.
- 3" L x 1-3/4" W (front to back) x 16-1/4" H.
Specifications
- Application:
- Residential
- Collection:
- Mission
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Hardware Type:
- Pull
- Height:
- 16-1/4 in
- Length:
- 3 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Door Pull
- Size:
- 1-3/4 in x 3 in x
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in