3 in. Brass Door Pull in Brushed Nickel

You last purchased this on
 
Signature Hardware

Mission 3 in. Brass Door Pull in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Mission 3 in. Brass Door Pull in Brushed Nickel

  • Fast #
  • Part #SH283858
  • Item #7744049
  • Manufacturer Part #283858
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes fastening hardware.
  • 3" L x 1-3/4" W (front to back) x 16-1/4" H.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Mission
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Type:
Pull
Height:
16-1/4 in
Length:
3 in
MA Approved -:
No
Material:
Brass
Product Type:
Door Pull
Size:
1-3/4 in x 3 in x
WaterSense Labeled:
No
Width:
1-3/4 in