Moceri Solid Brass Dummy Interior Door Set Round Knob in Satin Brass

Part #SH455663  |  Item #9270343  |  Manufacturer Part #455663

$174.00 EACH

Shape:

Round
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Fits doors with standard thickness of 1-3/4".
  • Dummy Door Function does not have an interior door knob.

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Moceri

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Depth: 2-7/16 in

Handle Length in : 1-1/8 in

Handle Material: Brass

Handle Type: Knob

Lock Type: Dummy, Interior Door Set

Material: Solid Brass

Shape: Round

Size: 2-1/2 in x 2-1/2 in x 2-7/16 in

Style: Contemporary

Thickness: 1.75 in

UL Listed: No

Weight: 1