Moceri Solid Brass Entrance Door Set Round Knob in Satin Black

Part #SH455499  |  Item #9270252  |  Manufacturer Part #455499

$299.00 EACH

Shape:

Round
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".

Documents

Specifications

ADA Compliant: No

Application: Residential

Center Size: 5-11/16 in

Collection: Moceri

Color Finish: Satin Black

Color Finish Category: Blacks

Depth: 2-7/16 in

Handle Length in : 1-1/8 in

Handle Material: Brass

Handle Type: Knob

Height: 10-3/4 in

Lock Type: Entrance Door Set

Material: Solid Brass

Shape: Round

Size: 10-3/4 in x 2-1/2 in x 2-7/16 in

Style: Contemporary

Thickness: 1.75 in

UL Listed: No

Weight: 5

Width: 2-1/2 in