12-3/4 in. Brass Wall Mount Shower Arm and Flange in Chrome

You last purchased this on
 
Signature Hardware

Modern 12-3/4 in. Brass Wall Mount Shower Arm and Flange in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Modern 12-3/4 in. Brass Wall Mount Shower Arm and Flange in Chrome

  • Fast #
  • Part #SH406576
  • Item #7741912
  • Manufacturer Part #406576
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Max diameter of shower head: 19".
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Modern
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
13-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
12-3/4 in
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
12-3/4 in
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No