Modern 12-3/4 in. Brass Wall Mount Shower Arm and Flange in Oil Rubbed Bronze

Part #SH406577  |  Item #7741905  |  Manufacturer Part #SH406577

$58.95 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Max diameter of shower head: 19".

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Modern

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 13-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 12-3/4 in

Material: Brass

NSF Certified: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No