14-1/2 in. Toilet Brush Holder in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Adelaide 14-1/2 in. Toilet Brush Holder in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Adelaide 14-1/2 in. Toilet Brush Holder in Oil Rubbed Bronze

  • Fast #
  • Part #SH413153
  • Item #7698948
  • Manufacturer Part #413153
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Toilet brush included.
  • Toilet brush holder swivels.
  • Decorative base plates measure 2-3/4" in diameter.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Adelaide
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
2-3/4 in
Height:
14-1/2 in
Installation Type:
Wall Mount
Length:
6-3/4 in
MA Approved -:
No
Material:
Brass
Product Type:
Toilet Brush Holder
WaterSense Labeled:
No
Width:
4-1/2 in