14-1/2 in. Toilet Brush Holder in Polished Brass
Adelaide 14-1/2 in. Toilet Brush Holder in Polished Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Toilet brush included.
- Toilet brush holder swivels.
- Decorative base plates measure 2-3/4" in diameter.
Documents
Specifications
- Application:
- Residential
- Collection:
- Adelaide
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Diameter:
- 2-3/4 in
- Height:
- 14-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 6-3/4 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Toilet Brush Holder
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in