Modern 4 in. Stainless Steel Screw-In Shower Drain Strainer in Brushed Nickel

Part #SH417844  |  Item #7699910  |  Manufacturer Part #417844

$29.00 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ASME Specifications: ASME A112.18.2-2015

CSA Certified: CSA B125.2-15

Collection: Modern

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Drain Component Type: Grate

Drain Opening: 3 in

Height: 1/4 in

Length: 4 in

Material: Stainless Steel

Strainer Style: Screw-In

WaterSense Labeled: No

Width: 4 in