4 in. Stainless Steel Screw-In Shower Drain Strainer in Oil Rubbed Bronze
Modern 4 in. Stainless Steel Screw-In Shower Drain Strainer in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Collection:
- Modern
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Component Type:
- Grate
- Drain Opening:
- 3 in
- Height:
- 1/4 in
- Length:
- 4 in
- Material:
- Stainless Steel
- Strainer Style:
- Screw-In
- WaterSense Labeled:
- No
- Width:
- 4 in