4 x 14 in. Residential Brass Ceiling & Sidewall Register in Chrome
Modern 4 x 14 in. Residential Brass Ceiling & Sidewall Register in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
- Register will have mounting holes drilled before shipping and includes two 2" screws in a matching finish.
Documents
Specifications
- Application:
- Residential
- Collection:
- Modern
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Installation Type:
- Wall Mount
- Length:
- 4 in
- MA Approved -:
- No
- Material:
- Brass
- Overall Length:
- 5-5/8 in
- Overall Width:
- 15-5/8 in
- WaterSense Labeled:
- No
- Width:
- 14 in