43-3/8 in. Floor Mount Vanity in Natural Wood
Modern 43-3/8 in. Floor Mount Vanity in Natural Wood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Baseboard cutout allows vanity to be installed flush with wall.
- Includes four water-resistant, synthetic rattan baskets.
- Made of A-grade teak.
- Vanity top sold separately.
- Maintain or restore color by using wood treatment products.
- Kiln dried and sanded to a smooth finish.
Documents
Specifications
- Application:
- Residential
- Collection:
- Modern
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural Wood
- Depth:
- 23 in
- Height:
- 29-1/2 in
- Material:
- Teak
- Material Type:
- Grade A
- Number of Bowls:
- 1
- Origin:
- Global
- Product Type:
- Vanity
- Weight:
- 128 lb
- Width:
- 43-3/8 in