5/8 x 3/8 in. OD Tube x OD Compression Knob Angle Supply Stop Valve in Brushed Nickel
Modern 5/8 x 3/8 in. OD Tube x OD Compression Knob Angle Supply Stop Valve in Brushed Nickel
Frequently Purchased Together
Product Details
- Covered with a tarnish-resistant finish
- This product is designed to complement other fixtures in your space
- Brass constructions ensures the modern square angle stop will last for years
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Modern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Compression
- End Connections:
- OD Tube x OD Compression
- Handle Type:
- Knob
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 3-1/4 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Width:
- 1-1/8 in