Brass Baseboard Door Bumper in Oil Rubbed Bronze
Modern Brass Baseboard Door Bumper in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Base measures 1-3/4" diameter.
- Projects 3-1/2".
- Wall mount.
- Includes fastening hardware.
Specifications
- Application:
- Residential
- Collection:
- Modern
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-1/2 in
- Diameter - Base:
- 1-3/4 in
- Door Stop Type:
- Baseboard Door Stop
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Door Stop
- WaterSense Labeled:
- No