Three Handle Bathtub & Shower Faucet in Oil Rubbed Bronze
Modern Three Handle Bathtub & Shower Faucet in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The valve included with this system can be arranged to run two spray functions simultaneously
- Use the Modern rectangular thermostatic valve for your custom shower update
- Thermostatic technology keeps shower temperature plus or minus 1° Celsius
- Made of brass and covered with a corrosion-resistant finish, this product is built to last
- Thermostatic technology maintains the water temperature to ensure a pleasant showering experience
- The four-way diverter gives you the perfect setup to switch between an overhead shower, hand shower, tub spout, or other enhancements you have installed in your bathroom
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2 2018
- CSA Certified:
- CSA B45.1 2018
- Collection:
- Modern
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Escutcheon Height:
- 11 in
- Escutcheon Width:
- 5-3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic, Transfer & Diverter
- WaterSense Labeled:
- No