Wall Toilet Tissue Holder in Brushed Nickel

You last purchased this on
 
Signature Hardware

Modern Wall Toilet Tissue Holder in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Modern Wall Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #SH433265
  • Item #7708790
  • Manufacturer Part #433265
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mounting Hardware Included: Yes
  • All measurements are (± 1/2").
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Modern
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4-1/2 in
Hardware Included:
Yes
Height:
3-7/8 in
Installation Type:
Wall Mount
Length:
6-5/8 in
MA Approved -:
No
Material:
Brass
Mount Type:
Wall
Projection:
4-1/2 in
WaterSense Labeled:
No
Width:
4-1/2 in