Wall Toilet Tissue Holder in Chrome
Modern Wall Toilet Tissue Holder in Chrome
Frequently Purchased Together
Product Details
- Concealed mounting hardware is included.
- Decorative base plates measures 1-3/8" L x 2" H.
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Collection:
- Modern
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-3/8 in
- Hardware Included:
- Yes
- Height:
- 5-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 5-3/8 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-3/4 in
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in