Wall Toilet Tissue Holder in Chrome

You last purchased this on
 
Signature Hardware

Modern Wall Toilet Tissue Holder in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Modern Wall Toilet Tissue Holder in Chrome

  • Fast #
  • Part #SH433266
  • Item #7708904
  • Manufacturer Part #433266
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mounting Hardware Included: Yes
  • All measurements are (± 1/2").
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Modern
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4-1/2 in
Hardware Included:
Yes
Height:
3-7/8 in
Installation Type:
Wall Mount
Length:
6-5/8 in
MA Approved -:
No
Material:
Brass
Mount Type:
Wall
Projection:
4-1/2 in
WaterSense Labeled:
No
Width:
4-1/2 in