Wall Toilet Tissue Holder in Dark Oil Rubbed Bronze
Modern Wall Toilet Tissue Holder in Dark Oil Rubbed Bronze
Product Details
Product Details
- Base plate measures 2" diameter.
- Concealed mounting hardware is included.
- Holder does not accommodate oversized toilet paper rolls.
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Modern
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Oil Rubbed Bronze
- Depth:
- 3 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3 in
- Width:
- 3 in