Modern Wall Toilet Tissue Holder in Matte Black

Part #SH445722  |  Item #7941786  |  Manufacturer Part #SH445722

Color/Finish: Matte Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Collection: Modern

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 3-1/2 in

Hardware Included: Yes

Height: 2-3/4 in

Installation Type: Wall Mount

Length: 10 in

Material: Brass

Mount Type: Wall

Projection: 3-1/2 in