Wall Toilet Tissue Holder in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Modern Wall Toilet Tissue Holder in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Modern Wall Toilet Tissue Holder in Oil Rubbed Bronze

  • Fast #
  • Part #SH413133
  • Item #7698840
  • Manufacturer Part #413133
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting Hardware Included: Yes
  • Decorative base plate measures 2-3/4" in diameter.
  • Requires Certification

Documents


Specifications

Application:
Residential
Base Plate Height:
2-3/4 in
Base Plate Width:
2-3/4 in
Collection:
Modern
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2-3/4 in
Hardware Included:
Yes
Height:
2-3/4 in
Installation Type:
Wall Mount
Length:
7-7/8 in
MA Approved -:
No
Material:
Brass
Mount Type:
Wall
Projection:
2-3/4 in
WaterSense Labeled:
No
Width:
2-3/4 in